noscriptDNMG Turning Inserts Grade IC530N | Cromwell Tools

Iscar

DNMG Turning Inserts Grade IC530N

2 Variations

DNMG Turning Inserts

55° Rhombic Insert

Double-sided, negative (0°) relief angle offering a strong edge for general applications, used for medium and finish cutting

Insert Grade IC530N
ISO Range - (P10-P30)(M10-M20)
Grade or Coating Type: PVD
Coating Layers: TiCN+TiN













Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1