£15.29
Ex VAT
£18.35
Inc VAT
Product Details
Product Specification
These rectangular double sided inserts are ideal for heavy applications. This is due to their strong construction, which is incredibly tough and durable. The inserts are excellent at medium to high cutting speeds.
Features and Benefits
• Double sided rectangular inserts
• Inserts have 4 helical cutting edges
• Tough and highly durable
Typical Applications
• Heavy applications
• Nodular cast iron
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.80 |
Cutting Edge Length | 16.70mm |
ECLASS Code | 21010901 |
Finish/Coating | AlTiN |
Insert Style | ANKX |
Manufacturer Grade | IC910 |
Material | Carbide |
MFR Part No. | 5605449 |
Pack Quantity | 10 |
Shape | Rectangle |
Thickness | 10.40mm |
UNSPSC Code | 23242105 |