noscriptINSERT GRADET8430 | Cromwell Tools

Pramet

INSERT GRADET8430

4 Variations

Ideal for automotive, aerospace, and manufacturing industries, this double-sided negative turning insert features a 55° rhomboid shape, 9.525 mm inscribed circle diameter, 4.76 mm thickness, and 0.4 mm nose radius. Constructed from grade T8430 PVD-coated fine-grained WC-Co carbide, it ensures long-lasting performance. The insert offers high indexing accuracy (ISO-tolerance class-M) and includes an FF chip-breaker with rounded cutting edges for efficient chip control. Suitable for fine machining within ISO ranges P25-P40 and M20-M35, it enhances productivity and reduces operational costs.

Features and Benefits
• Precision machining for fine tasks on steels and stainless steels
• Ideal for automotive, aerospace, and manufacturing industries
• 55° rhomboid shape with 9.525 mm inscribed circle diameter and 4.76 mm thickness
• 0.4 mm nose radius for accuracy
• Grade T8430 PVD-coated fine-grained WC-Co carbide construction for durability
• High indexing accuracy (ISO-tolerance class-M)
• FF chip-breaker with rounded cutting edges for efficient chip control
• Suitable for ISO ranges P25-P40 and M20-M35
• Enhances productivity and reduces operational costs