£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
DNMG Turning Inserts
55° Rhombic Insert
Double-sided 55° rhombic inserts with a positive rake angle and sharp, positive-radial edge. Used for machining very ductile materials such as aluminum alloys, soft, low carbon steel, stainless steel, and high temperature alloys.
Insert Grade IC10
(K20-K30).Uncoated carbide grade for grey cast iron over 220HBN, malleable cast iron, silicon aluminium, copper alloys, fibre reinforced plastics (FRP) phenolic laminates, stone, wood and high-temp resistant alloys. Suitable for semi-roughing at low speed, medium feed and interrupted cut conditions. High wear resistance.
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 21010901 |
ISO Designation | DNMG 110408-PP |
Material | Cermet |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |