£13.89
Ex VAT
£16.67
Inc VAT
7 Variations Available
Product Details
Product Specification
These T-Max® KNMX Turning Inserts are ideal for machining challenging materials, providing reliable performance in both external and internal turning applications. Designed for high productivity, these inserts resist wear to ensure stable and secure machining, delivering longer tool life. They perform efficiently across multiple operations, from roughing to finishing, significantly increasing metal removal rates and boosting overall production efficiency.
Features and Benefits
• Engineered for machining challenging materials, enhancing productivity
• Wear-resistant for stable and secure machining
• Long tool life reduces tool changes, decreasing downtime
• High metal removal rates increase production efficiency
• Stable machining enhances the precision and quality of results
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | R-71 |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
Insert Size | KN1604R |
Insert Style | KNMX |
ISO Category | K p |
Manufacturer Grade | 4425 |
Material | PK |
MFR Part No. | 8019547 |
Shape | Parallelogram |
Thickness | 4.7625mm |
UNSPSC Code | 23242105 |