£9.89
Ex VAT
£11.87
Inc VAT
Product Details
Product Specification
KNMX Turning Inserts
55° Parallelogram Insert
Negative (0°) relief angle, single sided inserts for profiling. Medium machining of steels, Stainless steel and HRSA.
Insert Grade IC9250
ISO Range - (P10-P35)(M05-M20)
Coating - CVD TiCN+alpha Al2O3+TiN
Recommended for general use machining of steel in a wide range of conditions, featuring high toughness and wear resistance.
Chipbreaker : RP. Application Rough
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 21010901 |
ISO Designation | KNMX 160405-LP |
Material | Carbide |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |