SKU:
ISC1152664X
MPN:
5506236
£9.89
Ex VAT
£11.87
Inc VAT
Product Details
Product Specification
KNMX Turning Inserts
55° Parallelogram Insert
Negative (0°) relief angle, single sided inserts for profiling. Medium machining of steels, Stainless steel and HRSA.
Insert Grade IC907
ISO Range - (P10-P30)(M05-M20)(K15-K30)(H05-H15)(S05-S20)(N05-N20)
Coating - PVD TiAlN+TiN
A tough sub-micron substrate, suitable for low-to-medium cutting speeds.For machining of heat resistant alloys, austenitic stainless steel and hard steel.
Chipbreaker : RP. Application Rough
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | RP |
Clearance Angle | 0° |
Corner Radius | 0.5 |
Cutting Direction | Right Hand |
Cutting Edge Length | 19.7mm |
ECLASS Code | 21010901 |
Finish/Coating | TiAIN/TiN |
Inscribed Circle | 9.525mm |
Insert Size | 1604 |
Insert Style | KNMX |
ISO Category | H K M N p S |
ISO Category Grade | H K M N P S |
ISO Cut | H05 to H15 K15 to K30 M05 to M20 N05 to N20 P10 to P30 S05 to S20 |
ISO Designation | KNMX 160405-RP |
Manufacturer Grade | IC907 |
Material | Carbide |
Material Application | Cast Iron Hardened Steel High-Temperature Alloy |
Pack Quantity | 1 |
Shape | 55° Parallelogram |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |