SKU:
ISC1152665T
MPN:
5504865
£9.79
Ex VAT
£11.75
Inc VAT
2 Variations Available
Product Details
Product Specification
KNUX Turning Inserts
55° Parallelogram Insert
For profiling. Negative along the cutting edge and positive flank along the narrow edge.
Insert Grade IC9025
ISO Range - (P20-P30)(M15-M30)
Coating - CVD TiCN+Al2O3
A TiCN/Al2O3/TIN multilayer, CVD coated grade. Especially recommended for grooving and turning forged, low carbon and low alloyed steel parts. Copes efficiently with machining stainless steel at finishing and medium conditions.
Recommended for general use machining of steel in a wide range of conditions.
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 0° |
Corner Radius | 0.5 |
Cutting Direction | Left Hand |
Cutting Edge Length | 19.7mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN+TiN |
Inscribed Circle | 9.52mm |
Insert Size | 160405 |
Insert Style | KNUX |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M15 to M30 P20 to P30 |
ISO Designation | KNUX 160405-L11 |
Manufacturer Grade | IC9025 |
Material | Carbide |
Material Application | Alloy Steel Carbon Steel |
MFR Part No. | 5504865 |
Pack Quantity | 1 |
Shape | 55° Parallelogram |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |