£11.23
Ex VAT
£13.48
Inc VAT
Product Details
Product Specification
KNUX Turning Inserts
55° Parallelogram Insert
Insert Grade 4215
(P01-P30) CVD Ti(C,N)+Al2O3+TiN coated grade for use on steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | R11 |
Clearance Angle | 0° |
Corner Radius | 0.5 |
Cutting Direction | Right Hand |
Cutting Edge Length | 19.7mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3/TiCN/TiN |
Inscribed Circle | 9.525mm |
Insert Size | 1604 |
Insert Style | KNUX |
ISO Category | p |
ISO Category Grade | P |
ISO Cut | P10 to P20 |
ISO Designation | KNUX 160405 R11 |
Manufacturer Grade | GC4215 |
Material | Carbide |
Material Application | Cast Iron |
Pack Quantity | 1 |
Shape | 55° Parallelogram |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |