£9.69
Ex VAT
£11.63
Inc VAT
5 Variations Available
Product Details
Product Specification
KNUX Left Hand Turning Inserts Grade H13A
55° Parallelogram
Insert Grade H13A
(K20)(N15(S15)(H20) Uncoated grade for use on Cast Iron,Non-ferrous material,Heat Resistant Super Alloys and Hardened Materials
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21010901 |
Insert Size | 160410F |
Insert Style | KNUX |
Manufacturer Grade | 13A |
MFR Part No. | 10071272 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |