SKU:
SNK1204035D
MPN:
5732483
£12.09
Ex VAT
£14.51
Inc VAT
4 Variations Available
Product Details
Product Specification
KNUX Turning Inserts
55° Parallelogram Insert
Insert Grade 235
(M25-M40)(P30-P50) CVD Ti (CN), TiN coated grade for use on stainless steel and steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | 12 |
Clearance Angle | 0° |
Corner Radius | 1 |
Cutting Direction | Right Hand |
Cutting Edge Length | 16mm |
EAN | 0000010438282 |
ECLASS Code | 21010901 |
Finish/Coating | TiCN/TiN |
Inscribed Circle | 9.525mm |
Insert Size | 160410 |
Insert Style | KNUX |
ISO Category | M |
ISO Category Grade | M |
ISO Cut | M25 to M40 |
ISO Designation | KNUX 160410R-12 |
Manufacturer Grade | GC235 |
Material | Carbide |
Material Application | Stainless Steel |
MFR Part No. | 10438282 |
Pack Quantity | 1 |
Shape | 55° Parallelogram |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |