£10.49
Ex VAT
£12.59
Inc VAT
2 Variations Available
Product Details
Product Specification
LNMX-HT: Tangential insert with 4 cutting edges and a positive rake angle. Recommended for high machining rates on alloy and stainless steel and on cast iron.
Grade: IC8150
A hard substrate with a cobalt enriched layer, MTCVD TiCN and alpha Al2O3 CVD coating. Excellent thermal stability and resistance to chipping and plastic deformation. Recommended for high speed machining of steel at stable conditions.
ISO Range - P/M/K: (P01-P30)(K05-K15)
Grade or Coating Type: CVD
Coating Layers: TiCN+Al2O3+TiCN+TiN
Grade: IC908
A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | HT |
Clearance Angle | 0° |
Corner Radius | 0.8 |
Cutting Direction | Left Hand |
Cutting Edge Length | 11mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3/TiCN/TiN |
Insert Size | 1104 |
Insert Style | LNMX |
ISO Category | K p |
ISO Category Grade | K P |
ISO Cut | K05 to K15 P01 to P30 |
ISO Designation | LNMX 110408L-HT |
Manufacturer Grade | IC8150 |
Material | Cobalt-Enriched Carbide |
Material Application | Hardened Steel |
Pack Quantity | 1 |
Shape | Rectangle |
Thickness | 4.75mm |
UNSPSC Code | 23242105 |