SKU:
SNK1223056T
MPN:
5734878
£49.99
Ex VAT
£59.99
Inc VAT
Product Details
Product Specification
LNMX T-MaxⓇ P Turning Inserts Grade 4215 from Sandvik feature a durable CVD TICN+AL2O3+TIN coating for increased performance tool lifespan. Available in a range of sizes they all feature 4 cutting edges.
Features and Benefits
• Durable CVD TICN+AL2O3+TIN coating for increased tool lifespan
• 4 cutting edges for optimal turnng performance
Typical Applications
• Turning
• Steel
Notes
• Available in a range of sizes
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | PM |
Clearance Angle | 0° |
Corner Radius | 4 |
Cutting Direction | Neutral |
Cutting Edge Length | 26mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN+TiN |
Insert Size | 301940 |
Insert Style | LNMX |
ISO Designation | LNMX 30 19 40-PM 4215 |
Manufacturer Grade | 4215 |
MFR Part No. | 12231155 |
Pack Quantity | 1 |
Thickness | 19.05mm |
UNSPSC Code | 23242105 |