£35.99
Ex VAT
£43.19
Inc VAT
Product Details
Product Specification
This durable, long-lasting turning insert is ideal for medium to heavy cast irons. It provides reliable performance during medium to heavy machining operations.
Features and Benefits
• Ideal for medium to heavy machining
• Strong and durable tool
• Insert shape is a rectangular shape
Typical Applications
• Cast Iron
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | TF |
Cutting Edge Length | 30mm |
EAN | 3603602991348 |
ECLASS Code | 21010901 |
Finish/Coating | MT-CVD |
Insert Size | 30 |
Insert Style | LNMX |
ISO Category | K |
ISO Category Grade | K |
ISO Designation | LNMX 301940SN-TF |
Manufacturer Grade | T5315 |
Material | Carbide |
Material Application | Cast Iron |
MFR Part No. | LNMX 301940SN-TF:T5315 |
Shape | Rectangle |
UNSPSC Code | 23242105 |