£54.79
Ex VAT
£65.75
Inc VAT
3 Variations Available
Product Details
Product Specification
These LNUX 19 19 40 inserts offer specialised solutions for railway wheel re-turning, ensuring efficiency and precision in maintenance tasks. Tailored for the demands of railway maintenance, these inserts deliver high-performance turning operations for optimal results.
Features and Benefits
• Specifically engineered for railway wheel re-turning tasks
• Constructed from high-performance materials to withstand the rigours of railway maintenance
• Designed for efficient turning, ensuring precise and effective operation to meet industry standards
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | PR |
Corner Radius | 4 mm |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Size | LN3019 |
Insert Style | LNUX |
ISO Category | p |
Manufacturer Grade | 4425 |
MFR Part No. | 8019681 |
Shape | Rectangle |
Thickness | 19.05mm |
UNSPSC Code | 23242105 |