£22.29
Ex VAT
£26.75
Inc VAT
Product Details
Product Specification
This insert is designed for internal turning and chamfering. It is highly versatile, being able to handle numerous applications on a range of materials and at varying cutting speeds. The insert is also highly resistant to to wear and has excellent chipping durability.
Features and Benefits
• Highly versatile insert
• Tough, with excellent resistances to wear and chipping
• Wide range of cutting speeds
Typical Applications
• Steels
• Alloy steels
• Austenitic stainless steel
• High temperature alloys
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.10 |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
Finish/Coating | TiAlN |
ISO Category | H K M p |
ISO Category Grade | H K M P |
Manufacturer Grade | IC908 |
Material | Carbide |
MFR Part No. | 6491465 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |