£95.39
Ex VAT
£114.47
Inc VAT
2 Variations Available
Product Details
Product Specification
DCMT Turning Inserts Grade MC6015
For General Steels
Chipbreakers for Steels
Grade MC6015
IMAGES FOR ILLUSTRATION PURPOSE
Attribute | Value |
---|---|
Brand | Mitsubishi |
Chipbreaker | LP |
ECLASS Code | 21010901 |
Insert Size | 702 |
Insert Style | DCMT |
ISO Category | p |
ISO Category Grade | P |
ISO Cut | P05-P20 |
ISO Designation | PR-DCMT070204-LP |
Manufacturer Grade | MC6015 |
Material | Carbide |
Material Application | Steel |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |