£190.29
Ex VAT
£228.35
Inc VAT
3 Variations Available
Product Details
Product Specification
DNMG Turning Inserts Grade MC6015
For General Steels
Chipbreakers for Steels
Grade MC6015
IMAGES FOR ILLUSTRATION PURPOSE
Attribute | Value |
---|---|
Brand | Mitsubishi |
Chipbreaker | LP |
ECLASS Code | 21010901 |
Insert Size | 1506 |
Insert Style | DNMG |
ISO Category | p |
ISO Category Grade | P |
ISO Cut | P05-P20 |
ISO Designation | PR-DNMG150604-LP |
Manufacturer Grade | MC6015 |
Material | Carbide |
Material Application | Stainless Steel |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |