£153.39
Ex VAT
£184.07
Inc VAT
Product Details
Product Specification
WNMG Turning Inserts Grade MC6025
For General Steels
Chipbreakers for General Steels
Grade MC6025
IMAGE FOR ILLUSTRATION PURPOSES
Attribute | Value |
---|---|
Brand | Mitsubishi |
Chipbreaker | RP |
ECLASS Code | 21010901 |
Insert Size | 804 |
Insert Style | WNMG |
ISO Category | p |
ISO Category Grade | P |
ISO Cut | P15-P25 |
ISO Designation | PR-WNMG080412-RP |
Manufacturer Grade | MC6025 |
Material | Carbide |
Material Application | Steel |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |