£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
The RCMT 05 02 M0 4425 CoroTurn® 107 Turning Insert offers precision and versatility for turning slender components. Designed for both internal and external turning operations, the insert ensures efficient and accurate cutting, making it ideal for general turning tasks.
Features and Benefits
• Convenient, versatile design is suitable for internal and external turning
• Precision engineered to ensure accuracy in cutting operations
• Designed for efficient operation optimising turning processes for increased productivity
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | M0 |
Corner Radius | 2.5 mm |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Size | RC0502M |
Insert Style | RCMT |
ISO Category | K p |
Manufacturer Grade | 4425 |
MFR Part No. | 8019530 |
Shape | Round |
Thickness | 2.38125mm |
UNSPSC Code | 23242105 |