£4.39
Ex VAT
£5.27
Inc VAT
8 Variations Available
Product Details
Product Specification
RCMT Turning Inserts
Round Insert
Insert Grade H13A
(K10-K30)(S10-S30) Uncoated grade for use on cast iron and heat resistant alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Clearance Angle | 7° |
Corner Radius | 2.5 |
Cutting Direction | Neutral |
Cutting Edge Length | 5mm |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 5mm |
Insert Size | 0502 |
Insert Style | RCMT |
ISO Category | K N S |
ISO Category Grade | K N S |
ISO Designation | RCMT 0502M0 |
Manufacturer Grade | H13A |
MFR Part No. | 10180122 |
Pack Quantity | 1 |
Shape | Round |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |