£7.39
Ex VAT
£8.87
Inc VAT
20 Variations Available
Product Details
Product Specification
These CoroTurn® 107 turning inserts are the perfect choice for the precision machining of slender components in turning applications. Engineered with precision in mind, the inserts ensure accurate cuts and consistent results, making them ideal for enhancing productivity in manufacturing settings. The inserts deliver dependable performance, helping to achieve efficient machining processes and maintaining quality standards.
Features and Benefits
• Precision machining ensures the inserts achieve high levels of accuracy and consistency
• Versatile application in internal and external turning
• Precision engineered to effectively manage turning operations on slender components
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | M0 |
Corner Radius | 4 mm |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Size | RC0803M |
Insert Style | RCMT |
ISO Category | K p |
Manufacturer Grade | 4415 |
MFR Part No. | 8020939 |
Shape | Round |
Thickness | 3.175mm |
UNSPSC Code | 23242105 |