£7.39
Ex VAT
£8.87
Inc VAT
6 Variations Available
Product Details
Product Specification
RCMT Turning Inserts
Round Insert
Insert grade 1105
(S05-S15) PVD (Ti,Al)N2 coated grade for use on heat resistant alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Clearance Angle | 7° |
Corner Radius | 5 |
Cutting Direction | Neutral |
Cutting Edge Length | 10mm |
ECLASS Code | 21010901 |
Inscribed Circle | 10mm |
Insert Size | 10T3M0 |
Insert Style | RCMT |
ISO Category | S |
ISO Category Grade | S |
ISO Designation | RCMT 10T3M0-SM |
Manufacturer Grade | 1105 |
Material | Cermet |
Material Application | Alloy |
MFR Part No. | 12097621 |
Pack Quantity | 1 |
Shape | Round |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |