£5.29
Ex VAT
£6.35
Inc VAT
8 Variations Available
Product Details
Product Specification
RCMT Turning Inserts
Round Insert
Insert Grade H13A
(K10-K30)(S10-S30) Uncoated grade for use on cast iron and heat resistant alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Clearance Angle | 7° |
Corner Radius | 5 |
Cutting Direction | Neutral |
Cutting Edge Length | 10mm |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 10mm |
Insert Size | 10T3M0 |
Insert Style | RCMT |
ISO Category | K S |
ISO Category Grade | K S |
ISO Cut | K20 S15 |
ISO Designation | RCMT 10T3M0 |
Manufacturer Grade | H13A |
Material | Carbide |
Material Application | Cast Iron |
MFR Part No. | 10321673 |
Pack Quantity | 1 |
Shape | Round |
Thickness | 3.96875mm |
UNSPSC Code | 23242105 |