£5.39
Ex VAT
£6.47
Inc VAT
2 Variations Available
Product Details
Product Specification
RCMT Turning Inserts
Round Insert
7° positive flank inserts used for medium and finish profiling on a wide range of materials.
Insert Grade : IC9250
ISO Range - (P10-P35)(M05-M20)
Grade or Coating Type: CVD
Coating Layers: TiCN+alpha Al2O3+TiN
A tough substrate with a cobalt enriched layer combined with MTCVD TiCN and a thick alpha Al2O3 CVDcoating. Recommended for general use machining ofsteel in a wide range of conditions, featuring high toughness and wear resistance.
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 7° |
Cutting Edge Length | 10mm |
ECLASS Code | 21010901 |
Finish/Coating | TiCN+alpha Al2O3+TiN |
Inscribed Circle | 10mm |
Insert Size | 10T3M0 |
Insert Style | RCMT |
ISO Category | K p |
ISO Category Grade | K P |
ISO Cut | M05 to M20 P10 to P35 |
ISO Designation | RCMT 10T3MO-14 |
Manufacturer Grade | IC9250 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 5507580 |
Pack Quantity | 1 |
Shape | Round |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |