£6.89
Ex VAT
£8.27
Inc VAT
7 Variations Available
Product Details
Product Specification
RCMT CoroTurnⓇ 107 insert for turning
Round Insert
Insert Grade 2025
(M15-M35) CVD Ti(C,N)+Al2O3+TiN coated grade for use on stainless steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Clearance Angle | 7° |
Cutting Direction | Neutral |
Cutting Edge Length | 10mm |
ECLASS Code | 21010901 |
Finish/Coating | Ti(C,N)+Al2O3+TiN |
Inscribed Circle | 10mm |
Insert Size | 10T3M0 |
Insert Style | RCMT |
ISO Category | M |
ISO Category Grade | M |
ISO Cut | M15 to M35 |
ISO Designation | RCMT 10T3MO |
Manufacturer Grade | 2025 |
Material | Carbide |
Material Application | Stainless Steel |
MFR Part No. | 11881295 |
Pack Quantity | 1 |
Shape | Round |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |