£5.19
Ex VAT
£6.23
Inc VAT
3 Variations Available
Product Details
Product Specification
Ideal for automotive, aerospace, and manufacturing industries, this single-sided positive turning insert excels in fine to heavy machining of steel. It features a 7° clearance, 6 mm diameter, 2.38 mm thickness, and high indexing accuracy (ISO-tolerance class-M). Constructed from grade T8430 PVD-coated fine-grained WC-Co carbide, it offers long-lasting performance. The UR chip-breaker with rounded cutting edges enhances chip control and cutting efficiency. Suitable for machining within ISO ranges P25-P40, this insert provides reliable and precise performance for various steel applications, ensuring efficient and durable results in demanding industrial tasks.
Features and Benefits
• Precision machining with high indexing accuracy (ISO-tolerance class-M)
• Durable grade T8430 PVD-coated fine-grained WC-Co carbide
• 7° clearance, 6 mm diameter, and 2.38 mm thickness
• UR chip-breaker with rounded cutting edges for improved chip control
• Suitable for fine to heavy machining within ISO ranges P25-P40
• Ideal for automotive, aerospace, and manufacturing industries
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | UR |
Clearance Angle | 7° |
Cutting Edge Length | 10mm |
EAN | 3603603814424 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Insert Size | 10 |
Insert Style | RCMT |
ISO Cut | P20-P40 |
ISO Designation | RCMT10T3MOE-UR:T8430 |
Manufacturer Grade | T8430 |
Material | Carbide |
Material Application | Stainless Steel |
MFR Part No. | 7973842 |
Pack Quantity | 1 |
Shape | Round |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |