£4.99
Ex VAT
£5.99
Inc VAT
2 Variations Available
Product Details
Product Specification
RCMT Turning Inserts
Round Insert
7° positive flank inserts used for medium and finish profiling on a wide range of materials.
Insert Grade IC20
ISO Range - (M10-M25)(K10-K20)(H05-H15)(S05-S20)(N05-N25)
Coating - Uncoated
An uncoated grade for semifinishing, finishing and semiroughing of aluminum, cast iron and stainless steel.
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 7° |
Cutting Edge Length | 12mm |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 12mm |
Insert Size | 1204MO-14 |
Insert Style | RCMT |
ISO Category | H K M N S |
ISO Category Grade | H K M N S |
ISO Cut | H05 to H15 K10 to K20 M10 to M25 N05 to N25 S05 to S20 |
ISO Designation | RCMT 1204MO-14 |
Manufacturer Grade | IC20 |
Material | Carbide |
Material Application | Non-Ferrous Metal |
MFR Part No. | 5500620 |
Pack Quantity | 1 |
Shape | Round |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |