£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
RCMT Turning Inserts
Round Insert
7° positive flank inserts used for medium and finish profiling on a wide range of materials.
Insert Grade IC907
ISO Range - (P10-P30)(M05-M20)(K15-K30)(H05-H15)(S05-S20)(N05-N20)
Coating - PVD TiAlN+TiN
A tough sub-micron substrate, suitable for low-to-medium cutting speeds.For machining of heat resistant alloys, austenitic stainless steel and hard steel.
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 7° |
Cutting Edge Length | 12mm |
ECLASS Code | 21010901 |
Finish/Coating | TiAIN/TiN |
Inscribed Circle | 12mm |
Insert Size | 1204M0 |
Insert Style | RCMT |
ISO Category | H K M N p S |
ISO Category Grade | H K M N P S |
ISO Cut | H05 to H15 K15 to K30 M05 to M20 N05 to N20 P10 to P30 S05 to S20 |
ISO Designation | RCMT 1204MO-14 |
Manufacturer Grade | IC907 |
Material | Carbide |
Material Application | Non-Ferrous Metal |
MFR Part No. | 5595021 |
Pack Quantity | 1 |
Shape | Round |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |