£14.49
Ex VAT
£17.39
Inc VAT
3 Variations Available
Product Details
Product Specification
RCMX Turning Inserts
Round Insert
Insert Grade 4315
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Clearance Angle | 7° |
Corner Radius | 0.03 |
Cutting Direction | Neutral |
Cutting Edge Length | 16mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN+TiN |
Inscribed Circle | 16mm |
Insert Size | 160600 |
Insert Style | RCMX |
ISO Designation | RCMX 160600 |
Manufacturer Grade | 4315 |
MFR Part No. | 26612419 |
Pack Quantity | 1 |
Shape | Round |
Thickness | 6.35mm |
UNSPSC Code | 23242105 |