noscriptRM3 INSERT GRADE T8430 | Cromwell Tools

Pramet

RM3 INSERT GRADE T8430

4 Variations

Customers seek this single-sided positive turning insert for its precision, durability, and versatility in machining operations. Ideal for automotive, aerospace, and general manufacturing, it handles fine to heavy machining tasks on steels. With a round shape and 7° clearance, it has a 16 mm diameter and 6.35 mm thickness. Made from grade T8430 PVD-coated fine-grained WC-Co carbide, it ensures long-lasting performance. The insert provides high indexing accuracy (ISO-tolerance class-M) and features an RM3 chip-breaker with rounded cutting edges for efficient chip control. Suitable for ISO range P25-P40, it enhances productivity and reduces operational costs.

Features and Benefits
• Precision machining for fine to heavy tasks on steels
• Ideal for automotive, aerospace, and manufacturing industries
• 16 mm diameter, 6.35 mm thickness, and 7° clearance
• Durable grade T8430 PVD-coated fine-grained WC-Co carbide construction
• High indexing accuracy (ISO-tolerance class-M)
• RM3 chip-breaker with rounded cutting edges for efficient chip control
• Suitable for ISO range P25-P40
• Enhances productivity and reduces operational costs