£7.29
Ex VAT
£8.75
Inc VAT
6 Variations Available
Product Details
Product Specification
These RNMG T-Max® P turning inserts are engineered for high productivity in external turning operations, optimising the machining of large to medium-sized components. These inserts ensure precise results and durable performance in demanding environments, enhancing the overall efficiency of your turning process.
Features and Benefits
• Designed for precise machining of large to medium-sized components ensuring accuracy
• Each of these versatile inserts is suitable for various component sizes
• Durable and reliable under demanding conditions for long-lasting performance
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Corner Radius | 4.7625 mm |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Size | RN0903 |
Insert Style | RNMG |
ISO Category | K p |
Manufacturer Grade | 4425 |
MFR Part No. | 8019569 |
Shape | Round |
Thickness | 3.175mm |
UNSPSC Code | 23242105 |