£14.09
Ex VAT
£16.91
Inc VAT
Product Details
Product Specification
RNMG Turning Inserts
T-MaxⓇ P insert for turning
Round Insert
Insert Grade H13A
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
EAN | 7323220191734 |
ECLASS Code | 21010901 |
Insert Size | 190600 |
Insert Style | RNMG |
Manufacturer Grade | 13A |
MFR Part No. | 7.32322E+12 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |