£17.59
Ex VAT
£21.11
Inc VAT
2 Variations Available
Product Details
Product Specification
SCGT-AS square inserts feature a 7 degree postive flank and a highly positive rake angle with a sharp cutting edge making it ideal for machining aluminium.
Features and Benefits
• Ideal for finishing and semi-finishing applications
• Highly positive rake and sharp cutting edge for effective cutting
• Uncoated for use on aluminium
Specifications
• ISO Range P/M/K - (M10-M25)(K10-K20)
• ISO Range - N/S/H - (H05-H15)(S05-S20)(N05-N25)
• Uncoated
Typical Applications
• Turning
• Aluminium
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 21010901 |
ISO Designation | SCGT 09T308FN-ALU |
Material | Carbide |
UNSPSC Code | 23242105 |