£5.79
Ex VAT
£6.95
Inc VAT
3 Variations Available
Product Details
Product Specification
SCMT Turning Inserts
Square Insert
7° positive flank, single-sided inserts for finish machining of most materials.
Insert Grade IC907
ISO Range - (P10-P30)(M05-M20)(K15-K30)(H05-H15)(S05-S20)(N05-N20)
Coating - PVD TiAlN+TiN
A tough submicron substrate, TiALN PVD coated grade. Suitable for turning heat resistant alloys, austenitic stainless steel and hard steel at low to medium cutting speeds.
Chipbreaker: SM. Application Finish
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Edge Length | 9.525mm |
ECLASS Code | 21010901 |
Finish/Coating | TiAIN/TiN |
Inscribed Circle | 9.525mm |
Insert Size | 09T304 |
Insert Style | SCMT |
ISO Category | H K M N p S |
ISO Category Grade | H K M N P S |
ISO Cut | H05 to H15 K15 to K30 M05 to M20 N05 to N20 P10 to P30 S05 to S20 |
ISO Designation | SCMT 09T304-14 |
Manufacturer Grade | IC907 |
Material | Carbide |
Material Application | Non-Ferrous Metal |
MFR Part No. | 5594041 |
Pack Quantity | 1 |
Shape | Square |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |