£5.49
Ex VAT
£6.59
Inc VAT
2 Variations Available
Product Details
Product Specification
The single-sided 90° square turning insert from Dormer Pramet® provides precise and efficient steel machining. Crafted for fine to medium applications, its seven-degree clearance, and nose radius offer unparalleled versatility and accuracy. With an inscribed circle diameter of 9.525mm, indexing accuracy per ISO-tolerance class-M, and chip-breaker FF2, it ensures controlled and efficient cutting processes.
Features and Benefits
• Rounded edges allow for light feed and shallow depths for robust edge strength and minimised work-hardening risks
• The 3-D chip-breaker ensures precise chip control across diverse feeds and depths, enhancing performance in various applications
• Medium-width chip groove reduces cutting resistance and vibration to enhance machining efficiency
• WC-Co substrate, submicron-grained, guarantees exceptional hardness, wear resistance, and comb crack resilience
• PVD coating enhances thermal cracking resistance and overall performance, especially in fluctuating cutting temperatures
• Multi-layered PVD coating optimised for heightened productivity and durability, featuring a thick TiN layer for crater wear resistance and a hard AlTiN layer for flank wear resistance
Typical Applications
• Steel
• Automotive
• Aerospace
• General manufacture
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | FF2 |
Clearance Angle | 7° |
Corner Radius | 0.4mm |
Cutting Edge Length | 9.525mm |
EAN | 3603603818484 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 9.525mm |
Insert Size | 09 |
Insert Style | SCMT |
ISO Category Grade | M |
ISO Cut | P20-P40 |
ISO Designation | SCMT09T304E-FF2:T8430 |
Manufacturer Grade | T8430 |
Material | Carbide |
Material Application | Steel |
MFR Part No. | 7977237 |
Pack Quantity | 1 |
Shape | 90° Square |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |