£7.49
Ex VAT
£8.99
Inc VAT
9 Variations Available
Product Details
Product Specification
SCMT Turning Inserts Grade 2035
Square Insert
Insert Grade 2035
(M35)PVD (Ti,Al)N+TiN coated grade for use on Stainless Steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MR |
Clearance Angle | 7° |
Corner Radius | 0.7938 |
Cutting Direction | Neutral |
Cutting Edge Length | 9.525mm |
ECLASS Code | 21010901 |
Inscribed Circle | 9.525mm |
Insert Size | 09T308 |
Insert Style | SCMT |
ISO Category | M |
ISO Category Grade | M |
ISO Cut | M35 |
ISO Designation | SCMT 09T308-MR |
Manufacturer Grade | GC2035 |
Material | Carbide |
Material Application | Stainless Steel |
Pack Quantity | 1 |
Shape | Square |
Thickness | 3.96875mm |
UNSPSC Code | 23242105 |