£5.49
Ex VAT
£6.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Customers seek the single-sided positive turning insert for its precision and versatility. Commonly used in fine to medium machining of steels and stainless steels, it boasts an inscribed circle diameter of 9.525mm and 3.97mm thickness. Crafted from grade T8430 PVD coated WC-Co carbide, it features a chip-breaker FM with rounded cutting edges for efficient chip control. With an indexing accuracy according to ISO-tolerance class-M, this insert ensures reliable performance across various turning applications.
Features and Benefits
• Single-sided positive turning insert
• Inscribed circle diameter of 9.525mm, 3.97mm thickness
• Grade T8430 PVD coated WC-Co carbide
• Ideal for fine to medium machining of steels and stainless steels
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | FM |
Corner Radius | 0.031 in |
Cutting Edge Length | 9.525mm |
EAN | 3603603814462 |
ECLASS Code | 21010901 |
Finish/Coating | Gold/Brown |
Insert Size | 8430 |
Insert Style | SCMT |
Manufacturer Grade | T8430 |
MFR Part No. | 7973846 |
Pack Quantity | 1 |
Shape | Square |
UNSPSC Code | 23242105 |