£7.79
Ex VAT
£9.35
Inc VAT
2 Variations Available
Product Details
Product Specification
Elevate machining precision with our single-sided positive turning insert from Dormer Pramet®. The square design with a seven-degree clearance meets ISO-tolerance class-M standards. Crafted from grade T8430, PVD-coated fine-grained WC-Co carbide within ISO ranges P20-P40 and M20-M35, it excels in fine to heavy machining of steels and stainless steels.
Features and Benefits
• Wide positive T-land fortifies the cutting edge for robust machining with lower forces in challenging conditions
• 3-D chip-breaker ensures control across feeds and depths, enhancing chip-breaking performance
• Wide chip groove optimizes tough material machining, improving chip evacuation seamlessly
• WC-Co-based substrate, submicron-grained, delivers high hardness, abrasive wear resistance, and comb crack resistance
• PVD coating enhances thermal cracking resistance, ensuring peak performance in operations with cutting temperature fluctuations
• Unique Titanium-Boron-Nitride (TiBN) top layer reduces build-up edge for improved overall performance
Typical Applications
• Steel
• Stainless steel
• Automotive
• Aerospace
• General engineering applications
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | RM |
Clearance Angle | 7° |
Corner Radius | 0.8mm |
Cutting Edge Length | 12.7mm |
EAN | 3603603814493 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 12.7mm |
Insert Size | 12 |
Insert Style | SCMT |
ISO Cut | M20-M35 P20-P40 |
ISO Designation | SCMT120408E-RM:T8430 |
Manufacturer Grade | T8430 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 7973849 |
Pack Quantity | 1 |
Shape | Square |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |