Ideal for automotive, aerospace, and manufacturing industries, this single-sided positive turning insert maximizes tool life and productivity for steels. Featuring a square shape with 7° clearance, 9.525mm inscribed circle diameter, and 3.97mm thickness, it ensures precision machining. Constructed from grade T8430 PVD-coated fine-grained WC-Co carbide, it offers durability in demanding conditions. The UR chip-breaker with rounded cutting edges enhances chip control and cutting efficiency. With high indexing accuracy (ISO-tolerance class-M) and suitability within ISO range P25-P40, it provides reliable performance for fine to heavy machining tasks on various steel materials.
Features and Benefits
• Maximizes tool life and productivity with square design and 7° clearance
• Precision machining ensured by high indexing accuracy (ISO-tolerance class-M)
• Durable grade T8430 PVD-coated fine-grained WC-Co carbide construction
• Enhanced chip control and cutting efficiency with UR chip-breaker
• Versatile for fine to heavy machining of steels
• Ideal for automotive, aerospace, and manufacturing industries
• Wide application range within ISO range P25-P40