£6.19
Ex VAT
£7.43
Inc VAT
13 Variations Available
Product Details
Product Specification
This range of T-Max® P SNMG turning inserts are square in shape and manufactured from grade 4335 carbide. Finished with a Al2O3+TiCN+TiN coating, the turning inserts are available in a variety of sizes and specifications to suit your needs.
Features and Benefits
• Al2O3+TiCN+TiN coating for bolstered longevity
• Manufactured from grade 4335 carbide for resilience
• Part of the T-Max® P range that ensures high chip control and an excellent surface finish
• Available in an array of sizes and specifications to suit your needs
Typical Applications
• Suited primarily for use on steels
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | PM |
Clearance Angle | 0° |
Corner Radius | 0.397mm |
Cutting Direction | Neutral |
Cutting Edge Length | 9.125mm |
EAN | 7323221187705 |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN+TiN |
Inscribed Circle | 9.525mm |
Insert Size | SN0903 |
Insert Style | SNMG |
ISO Category | p |
ISO Category Grade | P |
ISO Designation | SNMG 09 03 04-PM 4335 |
Manufacturer Grade | 4335 |
Material | Carbide |
MFR Part No. | 7080943 |
Pack Quantity | 1 |
Shape | Square |
Thickness | 3.175mm |
UNSPSC Code | 23242105 |