Sandvik Coromant

SNMG 120408-MR INSERT GRADE 4335

SKU:

SNK1205617G

MPN:

7080806

£10.49

Ex VAT

£12.59

Inc VAT

AVAILABLE TO ORDER


    Product Details

    This range of T-Max® P SNMG turning inserts are square in shape and manufactured from grade 4335 carbide. Finished with a Al2O3+TiCN+TiN coating, the turning inserts are available in a variety of sizes and specifications to suit your needs.


    Features and Benefits
    • Al2O3+TiCN+TiN coating for bolstered longevity
    • Manufactured from grade 4335 carbide for resilience
    • Part of the T-Max® P range that ensures high chip control and an excellent surface finish
    • Available in an array of sizes and specifications to suit your needs


    Typical Applications
    • Suited primarily for use on steels


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    Chipbreaker

    MR

    Clearance Angle

    0°

    Corner Radius

    0.794mm

    Cutting Direction

    Neutral

    Cutting Edge Length

    11.9mm

    EAN

    7323221186333

    ECLASS Code

    21010901

    Finish/Coating

    Al2O3+TiCN+TiN

    Inscribed Circle

    12.7mm

    Insert Size

    SN1204

    Insert Style

    SNMG

    ISO Category

    p

    ISO Category Grade

    P

    ISO Designation

    SNMG 12 04 08-MR 4335

    Manufacturer Grade

    4335

    Material

    Carbide

    MFR Part No.

    7080806

    Pack Quantity

    1

    Shape

    Square

    Thickness

    4.762mm

    UNSPSC Code

    23242105