£7.59
Ex VAT
£9.11
Inc VAT
2 Variations Available
Product Details
Product Specification
SNMG Turning Inserts
Square Insert
Double-sided square inserts, with negative (0°) relief angle for Medium machining.
Used for steels, stainless steel and high temperature alloys.
Insert Grade IC807
ISO Range - (P10-P30)(M05-M20)(K10-K30)(H05-H15)(S05-S20)
Coating - PVD TiAlN+TiN
For machining of heat resistant alloys, austenitic stainless steel and hard steel. Low to medium cutting speeds
Chipbreakers : TF , Application Medium
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | TF |
Clearance Angle | 0° |
Corner Radius | 0.8 |
Cutting Edge Length | 12.7mm |
ECLASS Code | 21010901 |
Finish/Coating | TiAIN/TiN |
Inscribed Circle | 12.7mm |
Insert Size | 120408 |
Insert Style | SNMG |
ISO Category | H K M p S |
ISO Category Grade | H K M P S |
ISO Cut | H05 to H15 K10 to K30 M05 to M20 P10 to P30 S05 to S20 |
ISO Designation | SNMG 120408-TF |
Manufacturer Grade | IC807 |
Material | Carbide |
Material Application | Cast Iron Hardened Steel High-Temperature Alloy |
MFR Part No. | 5508239 |
Pack Quantity | 1 |
Shape | Square |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |