£7.59
Ex VAT
£9.11
Inc VAT
Product Details
Product Specification
IC907 Grade description: (ISO P10-P30 M05-M20 S05-S20 H05-H15).
A tough submicron substrate, TiALN PVD coated grade. Suitable for turning heat resistant alloys, austenitic stainless steel and hard steel at low to medium cutting speeds.
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | VL |
Clearance Angle | 0° |
Corner Radius | 0.8 |
Cutting Direction | Neutral |
Cutting Edge Length | 12.7mm |
ECLASS Code | 21010901 |
Finish/Coating | TiAlN |
Inscribed Circle | 12.7mm |
Insert Size | 1204 |
Insert Style | SNMG |
ISO Category | H M p S |
ISO Category Grade | H M P S |
ISO Cut | H05 to H15 M05 to M20 P10 to P30 S05 to S20 |
ISO Designation | SNMG 120408-VL |
Manufacturer Grade | IC907 |
Material | Carbide |
Material Application | Alloy |
Pack Quantity | 1 |
Shape | Square |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |