£6.89
Ex VAT
£8.27
Inc VAT
4 Variations Available
Product Details
Product Specification
Customers seek the Pramet negative turning insert for its simplicity and versatility, providing efficient machining solutions across various applications. It ensures precise cuts and extended tool life, reducing downtime and enhancing productivity in turning operations.
Features and Benefits
• Easy to use and versatile
• Suitable for depths up to 0.5 inches
• Gold/Brown T8430 coating enhances durability
• 0.187-inch thickness ensures precision
• Reduces downtime and enhances productivity
Attribute | Value |
---|---|
Brand | Pramet |
EAN | 3603603817470 |
ECLASS Code | 21010901 |
Insert Size | T8430 |
Insert Style | SNMG |
Material | Carbide |
MFR Part No. | 7977131 |
UNSPSC Code | 23242105 |