£6.89
Ex VAT
£8.27
Inc VAT
Product Details
Product Specification
Ideal for automotive, aerospace, and manufacturing industries, this double-sided negative turning insert maximizes tool life and productivity for steels and stainless steels. It features a square shape with a 12.7mm inscribed circle diameter, 4.76mm thickness, and 0.8mm nose radius. Constructed from grade T8430 PVD-coated fine-grained WC-Co carbide, it offers durability and high indexing accuracy (ISO-tolerance class-M). The NM chip-breaker with rounded cutting edges enhances chip control and cutting efficiency. Suitable for fine to heavy machining within ISO ranges P20-P40 and M20-M35, this insert ensures reliable performance across a wide range of applications.
Features and Benefits
• Dual-sided design for maximized tool life and productivity
• Square shape with 12.7mm inscribed circle diameter and 4.76mm thickness ensures precision
• 0.8mm nose radius for accurate machining
• Grade T8430 PVD-coated fine-grained WC-Co carbide construction for durability
• High indexing accuracy (ISO-tolerance class-M)
• NM chip-breaker with rounded cutting edges for improved chip control and efficiency
• Suitable for fine to heavy machining within ISO ranges P20-P40 and M20-M35
• Ideal for automotive, aerospace, and manufacturing industries
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | NM |
Clearance Angle | 0° |
Corner Radius | 0.8mm |
Cutting Edge Length | 12.7mm |
EAN | 3603603817487 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 12.7mm |
Insert Size | 12 |
Insert Style | SNMG |
ISO Cut | M20-M35 P20-P40 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 7977132 |
Pack Quantity | 1 |
Shape | Square |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |