£6.89
Ex VAT
£8.27
Inc VAT
2 Variations Available
Product Details
Product Specification
Revolutionise your machining with our double-sided negative turning insert from Dormer Pramet®. Delivering precision and versatility, this square insert ensures consistent, reliable performance. Crafted from grade T8430, PVD-coated fine-grained WC-Co carbide, it excels in medium to heavy machining of steels and stainless steels.
Features and Benefits
• 3-D chip-breaker ensures precise control across feeds and depths, optimizing chip-breaking performance
• Wide chip groove enhances control when tackling tough materials, facilitating superior chip evacuation
• WC-Co-based substrate, submicron-grained, guarantees high hardness, abrasive wear resistance, and comb crack resistance.
• PVD coating enhances thermal cracking resistance, ensuring peak performance during operations with cutting temperature fluctuations
• Multi-layered PVD coating, featuring a thick TiN layer for crater wear resistance and a hard AlTiN layer for flank wear resistance, optimises productivity and durability
• Unique Titanium-Boron-Nitride (TiBN) top layer reduces build-up edge, enhancing overall performance
Typical Applications
• Steel
• Stainless steel
• Automotive
• Aerospace
• General engineering applications
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | RM |
Clearance Angle | 0° |
Corner Radius | 0.8mm |
Cutting Edge Length | 12.7mm |
EAN | 3603603819702 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 12.7mm |
Insert Size | 12 |
Insert Style | SNMG |
ISO Cut | M20-M35 P20-P40 |
ISO Designation | SNMG120408E-RM:T8430 |
Manufacturer Grade | T8430 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 7977384 |
Pack Quantity | 1 |
Shape | Square |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |