£6.89
Ex VAT
£8.27
Inc VAT
Product Details
Product Specification
Ideal for automotive, aerospace, and manufacturing industries, this double-sided negative turning insert maximizes tool life and productivity for steels and stainless steels. It features a square shape with a 12.7mm inscribed circle diameter, 4.76mm thickness, and 0.8mm nose radius. Constructed from grade T8430 PVD-coated fine-grained WC-Co carbide, it offers durability and high indexing accuracy (ISO-tolerance class-M). The NM chip-breaker with rounded cutting edges enhances chip control and cutting efficiency. Suitable for fine to heavy machining within ISO ranges P20-P40 and M20-M35, this insert ensures reliable performance across a wide range of applications.
Features and Benefits
• Dual-sided design for maximized tool life and productivity
• Square shape with 12.7mm inscribed circle diameter and 4.76mm thickness ensures precision
• 0.8mm nose radius for accurate machining
• Grade T8430 PVD-coated fine-grained WC-Co carbide construction for durability
• High indexing accuracy (ISO-tolerance class-M)
• NM chip-breaker with rounded cutting edges for improved chip control and efficiency
• Suitable for fine to heavy machining within ISO ranges P20-P40 and M20-M35
• Ideal for automotive, aerospace, and manufacturing industries
Attribute | Value |
---|---|
Brand | Pramet |
EAN | 3603603819726 |
ECLASS Code | 21010901 |
Insert Size | T8430 |
Insert Style | SNMG |
Material | Carbide |
MFR Part No. | 7977386 |
UNSPSC Code | 23242105 |