SKU:
SNK1205624L
MPN:
5749850
£9.29
Ex VAT
£11.15
Inc VAT
9 Variations Available
Product Details
Product Specification
SNMG Turning Inserts
Square Insert
Insert Grade 2015
(M05-M15) CVD Ti(C,N)+Al2O3+TiN coated grade for use on stainles steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MR |
Clearance Angle | 0° |
Corner Radius | 1.2 |
Cutting Direction | Neutral |
Cutting Edge Length | 12.7mm |
EAN | 0000010979150 |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN+TiN |
Inscribed Circle | 12.7mm |
Insert Size | 120412 |
Insert Style | SNMG |
ISO Category | M |
ISO Category Grade | M |
ISO Designation | SNMG 120412-M |
Manufacturer Grade | 2015 |
Material | Carbide |
MFR Part No. | 10979150 |
Pack Quantity | 1 |
Shape | Square |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |