SKU:
SNK1205646F
MPN:
5750023
£9.29
Ex VAT
£11.15
Inc VAT
29 Variations Available
Product Details
Product Specification
SNMG Turning Inserts
Square Insert
Insert Grade 2025
(M15-M35) CVD Ti(C,N)+Al2O3+TiN coated grade for use on stainless steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MM |
Clearance Angle | 0° |
Corner Radius | 1.6 |
Cutting Direction | Neutral |
Cutting Edge Length | 12.7mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN+TiN |
Inscribed Circle | 12.7mm |
Insert Size | 120416 |
Insert Style | SNMG |
ISO Category | M |
ISO Category Grade | M |
ISO Cut | M15 to M35 |
ISO Designation | SNMG 120416-MM |
Manufacturer Grade | 2025 |
Material | Carbide |
Material Application | Stainless Steel |
MFR Part No. | 10984315 |
Pack Quantity | 1 |
Shape | Square |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |